Skip to Main Content

Featured Categories

  • Storage & Workspace
  • Electrical Supplies
  • Power Transmission
  • Abrasives & Polishers

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Test Instruments & Gauges
      4. /
      5. Electrical Testing & Measuring
      6. /
      7. Test Leads & Probes
      8. /
      9. Iec 1010 Test Leads StSt 1907156
      Shop All Test Leads & Probes
      Fluke

      Iec 1010 Test Leads StSt 1907156

      • Zoro #: G208184950
      • Mfr #: 5908A
      Key Features
      • Promotion Restriction: Not eligible for promotion
      See full product details
      $27.11

      Subtotal: $27.11
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Description |
      • Reviews

      Specifications

      • Brand Fluke
      • MFR #
        5908A
      • Zoro #
        G208184950
      • Country of Origin
        Unknown
      • Category Test Leads & Probes

      Details

      Promotion Restriction Not eligible for promotion
      Is something inaccurate or missing? Help us improve our product information

      Description

      Fluke IEC 1010 TEST LEADS STST 1907156 5908A 5each

        Reviews of Fluke #5908A

        Explore more

        • FLUKE Test Lead, 66 In. L, Black/Red, 1000VAC FTPL-1
        • FLUKE Fine Point Adapters, 3A, 300VDC 8845A-EFPT
        • FLUKE Alligator Clips, 1000V, 1 Red/1 Black, PK2 AC175
        • FLUKE Threaded Alliga 4101772
        • FLUKE Fluke TL224 Suregrip Silicone Test Leads FLK-TL224
        • FLUKE Kelvin Probe 1633148 6303
        • FLUKE Banana Plug Patch Cord Green 1895504 B-72-5
        • FLUKE 787B 810 Vibration Tester Training Program Book Electronic Measuring Probe, FLUKE-787B
        • FLUKE Banana Plug Patch Cord Blue 1895347 B-60-6
        • FLUKE TEST PROBES, SLIM-REACH, 2MM D 650892
        • FLUKE Voltage Probe, 500 MHz, 1000V, Red VPS410-II-R
        • Fluke Test Leads & Probes

        Sign Up & Save

        Save 10% on your next order and get special offers when you sign up for Zoro emails!

        Follow Us

        • Facebook
        • Twitter
        • YouTube
        • LinkedIn
        • Instagram

        Information

        • About Us
        • Accessibility
        • Careers
        • Giving Back
        • Resource Hub
        • Return Policy
        • Shipping

        Shopping

        • Brands
        • My Account
        • Payments
        • Promo Codes
        • Sitemap
        • Track My Order

        Services

        • Customer Service
        • Contact Us
        • FAQs
        • Net 30 Terms
        • Sell on Zoro

        Zoro, Inc

        Contact Us

        Customer Service From Real People

        • Phone: (855) 289-9676
        • Email: askzoro@zoro.com

        © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
        Zoro, Inc