SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Immersion Temp Probe, -328 to 572 Deg F

FLUKE| Zoro #: G1791124| Mfr #: 884X-RTD

$564.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range (F): -328 Degrees to 572 DegreesUse: Air or LiquidsProbe Length: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1791124 Mfr #: 884X-RTD
Temp. Range (F): -328 Degrees to 572 DegreesUse: Air or Liquids
Probe Length: 9"Calibration Certificate: NIST
For Use With: Mfr. No. Fluke-88445A 120V, 25CD106096, Fluke-8846A 120V and Fluke-8846A/SU 120VProbe Material: 316 Stainless Steel
Item: Immersion Temperature ProbeTemp. Range (C): -200 Degrees to 300 Degrees
Temperature Measuring Element: RTD, 100 OhmAccuracy: +/-0.50 Degrees @-196 Degrees C, +/-0.050 Degrees @ 0 Degrees C, +/-0.052 Degrees @ 200 Degrees C, +/-0.055 Degrees @ 300 Degrees C
Probe Dia.: 3/16"Probe Connector: Banana Plug
Country of Origin (subject to change): United States

Description

Immersion Temperature Probe, Primary Measuring Element RTD, Probe Temp. Measuring Element 100 Ohm RTD, -328 Degrees to 572 Degrees Temp. Range (F), -200 Degrees to 300 Degrees Temp. Range (C), Probe Connection Type Banana Plug, Probe Contact Material 316 Stainless Steel, Probe Length 9 In., Probe Dia. 3/16 In., Accuracy +/-0.50 Degrees @-196 Degrees C, +/-0.050 Degrees @ 0 Degrees C, +/-0.052 Degrees @ 200 Degrees C, +/-0.055 Degrees @ 300 Degrees C, Air or Liquids

Reviews