Fluke LED Industrial Hands Free Light

FLUKE| Zoro #: G0964661| Mfr #: L206

$39.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0964661 Mfr #: L206
Safety Rated: Not Safety RatedWater Penetration Rating: IPX4
Body Dia.: 1.00"Flashlight Body Material: Plastic
Body Color: YellowSwitch Type: Twist
Lumens Range: 0 to 49Lamp Type: LED
Lens Material: PolycarbonateFlashlight Grouping Type: Hands Free Light
Batteries Included: YesNumber of Batteries: 3
Flashlight Battery Size: AAADrop Rating: 1.0m
Flashlight Beam Type: Adjustable, Flood, SpotStandards: CE
Flashlight Grade: IndustrialLight Output Modes: High
Run Time on High Setting: 40 hr.Mounting Type: Strap
Rechargeable: NoItem: Hands Free Light
Special Light Output Mode: No Special Light OutputBattery Burn Time: 40 hr.
Lamp Life: 100, 000 hr.Weight with Batteries: 2.40 oz.
Flashlight Battery Type: AlkalineCountry of Origin (subject to change): Unknown

Product Description

Hands Free Light, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Size AAA, Flashlight Battery Type Alkaline, Batteries Included Yes, Battery Burn Time 40 hr., Number of Batteries 3, Lumens Range 0 to 49, Run Time on High Setting 40 hr., Body Color Yellow, Body Material Plastic, Body Dia. 1.00 In., Drop Rating 1m, Lamp Life 100, 000 hr., Lamp Type LED, Length 3.50 In., Lens Material Polycarbonate, Standards CE, Switch Type Twist

Product Reviews

Save 15%. Sign up for Z-mail.