Gift buying made easy: Shop Zoro.com Gift Certificates

FLUKE Xenon Industrial Yellow Hands Free Light

FLUKE| Zoro #: G0848942| Mfr #: L205

$31.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0848942 Mfr #: L205
Lumens Range: 0 to 49Lens Material: Polycarbonate
Batteries Included: YesFlashlight Battery Size: AAA
Flashlight Grade: IndustrialLight Output Modes: High
Body Material: PlasticLamp Life: 100, 000 hr.
Flashlight Battery Type: AlkalineBattery Burn Time: 3/2 hr.
Water Penetration Rating: IPX4Rechargeable: No
Body Dia.: 0.75"Body Color: Yellow
Flashlight Grouping Type: Hands Free LightStandards: UL
Flashlight Beam Type: FixedSwitch Type: Twist
Run Time on High Setting: 3 hr.Mounting Type: Clamp
Safety Rated: Not Safety RatedLamp Type: Xenon
Drop Rating: 1.0mNumber of Batteries: 2
Weight with Batteries: 1.60 oz.Item: Hands Free Light
Country of Origin (subject to change): United States

Product Description

Hands Free Light, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Size AAA, Flashlight Battery Type Alkaline, Batteries Included Yes, Battery Burn Time 3/2 hr., Number of Batteries 2, Lumens Range 0 to 49, Run Time on High Setting 3 hr., Body Color Yellow, Body Material Plastic, Body Dia. 0.75 In., Drop Rating 1m, Lamp Life 100, 000 hr., Lamp Type Xenon, Length 3.00 In., Lens Material Polycarbonate, Standards UL, Switch Type Twist

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.