Gift buying made easy: Shop Zoro.com Gift Certificates

FLUKE L207 Lighted Cap, Xenon, Yellow Hands Free Light

FLUKE| Zoro #: G0344547| Mfr #: L207

$47.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0344547 Mfr #: L207
Safety Rated: Not Safety RatedWater Penetration Rating: IPX4
Body Dia.: 0.75"Body Color: Yellow
Switch Type: TwistLumens Range: 0 to 49
Lamp Type: XenonLens Material: Polycarbonate
Flashlight Grouping Type: Hands Free LightBatteries Included: Yes
Number of Batteries: 2Flashlight Battery Size: AAA
Drop Rating: 1.0mFlashlight Beam Type: Fixed
Standards: ULFlashlight Grade: Industrial
Light Output Modes: HighRun Time on High Setting: 3 hr.
Mounting Type: ClampRechargeable: No
Body Material: PlasticItem: Hands Free Light
Battery Burn Time: 3/2 hr.Lamp Life: 100, 000 hr.
Weight with Batteries: 4.64 oz.Flashlight Battery Type: Alkaline
Country of Origin (subject to change): Unknown

Product Description

Hands Free Light, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Size AAA, Flashlight Battery Type Alkaline, Batteries Included Yes, Battery Burn Time 3/2 hr., Number of Batteries 2, Lumens Range 0 to 49, Run Time on High Setting 3 hr., Body Color Yellow, Body Material Plastic, Body Dia. 0.75 In., Drop Rating 1m, Lamp Life 100, 000 hr., Lamp Type Xenon, Length 3.00 In., Lens Material Polycarbonate, Standards UL, Switch Type Twist

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.