Fluke
INSULATION PIERCING PROBES F/TIPS TP82
- Zoro #: G202427237
- Mfr #: FL2149080
Key Features
- Promotion Restriction: Not eligible for promotion
$117.68
Subtotal: $117.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fluke #FL2149080 Specifications
- Zoro #: G202427237
- Mfr #: FL2149080
- UPC #: 959692612650
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): United States
Reviews of Fluke #FL2149080
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLUKE Double Banana Plug Kit, 15A, 1-5/9 In. L BP980
- FLUKE $SUREGRIP SILICONE TEST LEADS TL224 FL1610198
- FLUKE Test Lead Kit, 8.6 ft. L, 20A, 5kVAC TL1550B
- FLUKE Test Lead Kit, 10A, 59 In. L Fluke-TL220
- FLUKE Voltage Probe, 500 MHz, 300V, Gray VPS510-G
- FLUKE Insulation Piercing Probes W/Banana Jack 2149098
- FLUKE Probe To MultiStk Ban Plug 1912234 2Each 5325A
- FLUKE Shielded Test Lead Set, For Use With 120 Series Scopemeter, Ac120 Alligator Clips, Hc120 Hook STL120-IV
- FLUKE Banana Plug Test Adapter With 093 Pin, 3565-0
- TEST PRODUCTS INTERNATIONAL Fused test lead set with 5 extra fuses A092
- POWER PROBE SOURCE ELECTRICL TEST KIT; PP3ECT2000 & LEADS PPRPPKIT03S
- Fluke Test Leads & Probes