Insulation Piercing Test Clips, 4 In., 5A

FLUKE| Zoro #: G1000641| Mfr #: TP82

$49.41 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Test Leads with 2mm Tips
Includes: (2) Probes
Color: Red, Black, Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1000641 Mfr #: TP82
For Use With: Test Leads with 2mm TipsIncludes: (2) Probes
Color: Red, Black, YellowMax. Amps: 5
Features: Stainless Steel Probe Pierces Insulation On 14, 16 and 18 ga. WireTip Material: Stainless Steel
Length: 4"Plug and Connector Description: Banana Jack
Max. Voltage: 60VDCAccepts: 2mm Probe Tips
Manufacturers Warranty Length: 1 yr.Country of Origin (subject to change): United States

Description

Insulation Piercing Test Clips, Plug and Connector Description Banana Jack, Color Red, Black, Yellow, Length 4 In., Max. Amps 5, Max. Voltage 60VDC, Features Stainless Steel Probe Pierces Insulation On 14, 16 and 18 ga. Wire, Tip Material Stainless Steel, For Use With Test Leads with 2mm Tips, Accepts 2mm Probe Tips, Includes (2) Probes, Manufacturers Warranty Length 1 yr.

Reviews