KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IR Therm, 1" @ 2.5", -20 to 390 Deg. F

FLUKE| Zoro #: G1250505| Mfr #: FLUKE-FP

$135.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Battery Type: AA
Temp. Range (C): -30 Degrees to 200 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1250505 Mfr #: FLUKE-FP
Display: LCDBattery Type: AA
Temp. Range (C): -30 Degrees to 200 Degrees CIncludes: Battery, Quick Start Guide
Accuracy: +/-2 Degrees FEmissivity: Preset for Food Service Applications
Laser Sighting: Single DotResponse Time: 500 msec.
Manufacturers Warranty Length: 2 yr.Trigger: Push Button
Operating Temp. Range: 32 Degrees to 120 Degrees FItem: Infrared Thermometer
Spectral Response: 8.0 to 14 uMRepeatability: +/-1.5% of Reading or +/-2 Degrees F
Resolution: 0.2 Degrees CTemp. Range (F): -20 Degrees to 390 Degrees F
Special Features: Easy to Use and Highly Accurate, HACCP Check Lights for Instant Recognition of Safe/Unsafe Temperatures, LED Target Illumination Highlights The Entire Measurement Spot for Accurate Targeting, Hand WashableFocus Spot Size and Distance: 1" @ 2.5"
Country of Origin (subject to change): China

Description

Infrared Thermometer, Temp. Range (F) - Infrared -20 Degrees to 390 Degrees , Temp. Range (C) - Infrared -30 Degrees to 200 Degrees , Focus Spot Size and Distance - Infrared 2 In. @ 5 In., Temp. Accuracy (C) - Infrared +/-1.1 Degrees from 0.0 Degrees to 65.0 Degrees , +/-1.0 Degrees or +/-0.1 Percent Below 0.0 Degrees , +/-1.5 Percent of Reading Above 65.0 Degrees At 23 Degrees Nominal, Temp. Accuracy (F) - Infrared +/-2.0 Degrees , Emissivity Preset for Food Service Applications

Reviews