KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IR Therm, 1" @ 2.5", -30 to 525 Deg. F

FLUKE| Zoro #: G2363785| Mfr #: FLUKE FP Plus

$274.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: Backlit LCD
Special Features: Food Service
Includes: Built In Contact Probe, Quick Start Guide, Operators Guide, Soft Carry Pouch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2363785 Mfr #: FLUKE FP Plus
Display: Backlit LCDSpecial Features: Food Service
Includes: Built In Contact Probe, Quick Start Guide, Operators Guide, Soft Carry PouchSpectral Response: 8.0 to 14 uM
Trigger: Push ButtonAccuracy: +/-2 Degrees F
Temp. Range (F): Infrared -30 Degrees to 525 Degrees F, Probe -40 Degrees to 390 Degrees FResponse Time: 500 msec.
Repeatability: +/-1.5% of Reading or +/-2 Degrees FBattery Type: 9V Alkaline
Item: Infrared ThermometerMemory: Max
Temp. Range (C): Infrared -35 Degrees to 275 Degrees C, Probe -40 Degrees to 200 Degrees CFocus Spot Size and Distance: 1" @ 2.5"
Laser Sighting: Single DotEmissivity: Preset for Food Service Applications
Operating Temp. Range: 32 Degrees to 122 Degrees FStandards: Conforms to EN 61236-1 Electromagnetic Emissions and Susceptibility, EN 6101-1 General Safety, Sealing IP54
Manufacturers Warranty Length: 2 yr.Country of Origin (subject to change): China

Description

Infrared Thermometer, Temp. Range (F) Infrared -30 Degrees to 525 Degrees F, Probe -40 Degrees to 390 Degrees F, Focus Spot Size and Distance 1 In. @ 2.5 In., Accuracy +/-2 Degrees F, Emissivity Preset for Food Service Applications, Includes Built In Contact Probe, Quick Start Guide, Operators Guide, Soft Carry Pouch, Laser Sighting Single Dot, Battery Type 9V Alkaline, Display Backlit LCD, Temp. Range (C) Infrared -35 Degrees to 275 Degrees C, Probe -40 Degrees to 200 Degrees C

Reviews