BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

IR Therm, 1" @ 30", -40 to 1202 Deg. F

FLUKE| Zoro #: G1872507| Mfr #: FLUKE-566

$348.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: Class II LaserIncludes: Thermocouple K Bead Probe, Durable Hard Case, Getting Started Guide In (6) Languages, Users Manual On CD In (6) Languages (English, Spanish, French, German, Portuguese and Simplified Chinese)Battery Type: (2) AA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1872507 Mfr #: FLUKE-566
Standards: Class II LaserIncludes: Thermocouple K Bead Probe, Durable Hard Case, Getting Started Guide In (6) Languages, Users Manual On CD In (6) Languages (English, Spanish, French, German, Portuguese and Simplified Chinese)
Battery Type: (2) AAMemory: Max/Min/Avg/Dif
Special Features: Data Logs 20 PointsAccuracy: +/-2 Degrees F or +/-1%
Item: Infrared ThermometerAlarm: High/low
Emissivity: Adjustable 0.10 to 1.00Laser Sighting: Single Dot
Display: Dot Matrix LCDManufacturers Warranty Length: 2 yr.
Temp. Range (C): -40 Degrees to 650 Degrees CTrigger: Yes
Data Logging: 20 PointsFocus Spot Size and Distance: 1" @ 30"
Data Hold: YesTemp. Range (F): -40 Degrees to 1202 Degrees F
Resolution: 0.1 Degrees CSpectral Response: 8.0 to 14 uM
Operating Temp. Range: 32 Degrees to 122 Degrees FAlarm Indication: High/Low
Repeatability: +/-0.5% of ReadingResponse Time: 500 msec.
Country of Origin (subject to change): China

Description

Infrared Thermometer, Temp. Range (F) - Infrared -40 Degrees to 1202 Degrees , Temp. Range (C) - Infrared -40 Degrees to 650 Degrees , Focus Spot Size and Distance - Infrared 1 In. @ 30 In., Temp. Accuracy (C) - Infrared +/-1.0 Percent, Temp. Accuracy (F) - Infrared +/-1.0 Percent or +/-2.0 Degrees Whichever is Greater, Emissivity Adjustable 0.10 to 1.00, Laser Sighting - Infrared Single Dot, Data Logging - Instrument Yes, Temperature Alarm - Thermometer High, Low

Reviews