Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

IR Therm, 1" @ 8" Focus, -22 to 662 Deg F

  • Zoro #: G6070531
  • Mfr #: FLUKE-59 MAX
Fluke IR Therm, 1" @ 8" Focus, -22  to 662 Deg F FLUKE-59 MAX
Fluke IR Therm, 1" @ 8" Focus, -22  to 662 Deg F FLUKE-59 MAX
$91.60
  • Promotion Restriction: Not eligible for promotion
  • Standards: IP40, IEC 60529, EN/IEC 61010-1
  • Temp. Range (F) - Infrared: -22 Degrees to 662 Degrees
See full product details
This item ships free.

Fluke #FLUKE-59 MAX Specifications

  • Zoro #: G6070531
  • Mfr #: FLUKE-59 MAX
Promotion Restriction: Not eligible for promotion Standards: IP40, IEC 60529, EN/IEC 61010-1
Temp. Range (F) - Infrared: -22 Degrees to 662 Degrees Memory: Max/Min/Avg/Dif
Includes: Battery Temp. Range (F): -22 Degrees to 662 Degrees F
Laser Sighting: Single Dot Focus Spot Size and Distance - Infrared: 1 in @ 8 in
Response Time: 500 msec Manufacturers Warranty Length: 1 yr
Spectral Response - Infrared: 8.0 to 14.0um Temp. Range (C) - Infrared: -30 Degrees to 350 Degrees
Data Hold: Yes Resolution: 0.2 Degrees F/0.1 Degrees C
Temp. Range (C): -30 Degrees to 350 Degrees C Item: Infrared Thermometer
Focus Spot Size and Distance: 1" @ 8" Temp. Accuracy (C) - Infrared: +/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Accuracy: +/-2 Degrees C or +/-2% of Reading Whichever is Greater Spectral Response: 8.0 to 14 uM
Display - IR Camera: Backlit LCD Memory - Instrument: Avg., Dif., Max., Min
Repeatability: +/-1.0% of Reading or +/-2 Degrees F Alarm Indication: Audible/Visual
Calibration Certificate Included: No Data Logging: No
Emissivity: Adjustable 0.10 to 1.00 Temp. Accuracy (F) - Infrared: +/-1.0% or +/-2.0 Degrees Whichever is Greater
Data Logging - Instrument: No Battery Type: AA
Temperature Alarm - Thermometer: High, Low Operating Temp. Range: 14 Degrees to 122 Degrees F
Alarm: High/low Laser Sighting - Infrared: Single Dot
Display: Backlit LCD Trigger: Lockable
Item - Infrared Thermometer: Infrared Thermometer Environmental Applications - Air Conditioners and Heat Pumps: Non-Medical
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Infrared Thermometer, Temp. Range (F) - Infrared -22 Degrees to 662 Degrees , Temp. Range (C) - Infrared -30 Degrees to 350 Degrees , Focus Spot Size and Distance - Infrared 1 in @ 8 in, Temp. Accuracy (C) - Infrared +/-2.0 Percent of Reading or +/-2.0 Degrees Whichever is Greater, Temp. Accuracy (F) - Infrared +/-1.0 Percent or +/-2.0 Degrees Whichever is Greater, Emissivity Adjustable 0.10 to 1.00, Laser Sighting - Infrared Single Dot, Data Logging - Instrument No

Reviews of Fluke #FLUKE-59 MAX