- Home
- /
- Test Instruments & Gauges
- /
- Temperature & Humidity Measuring
- /
- Infrared Thermometers
- /
- Infrared Visual Thermometer, 2.2 in Color LCD, 14 Degrees to 482 Degrees F, No Laser Sighting
Shop Alternate Products
This Product is Discontinued
Fluke
Infrared Visual Thermometer, 2.2 in Color LCD, 14 Degrees to 482 Degrees F, No Laser Sighting (Discontinued)
Mfr # FLK-VT04A
Zoro # G6188777
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Focus Spot Size and Distance - Infrared 3 in @ 18 in
- Temp. Range (F) - Infrared 14 Degrees to 482 Degrees F
- Display LCD
- Temp. Range (C) - Infrared -10 Degrees to 250 Degrees C
Customers Also Purchased
- Brand Fluke
-
MFR #
FLK-VT04A
-
Zoro #
G6188777
- UPC # 095969757126
- Country of Origin United Kingdom
- Category Infrared Thermometers
Dimensions
Focus Spot Size and Distance - Infrared | 3 in @ 18 in |
Focus Spot Size and Distance | 1" @ 12" |
Manufacturers Warranty Length | 2 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Infrared Visual Thermometer |
Temp. Range (F) - Infrared | 14 Degrees to 482 Degrees F |
Display | LCD |
Temp. Range (C) - Infrared | -10 Degrees to 250 Degrees C |
Temp. Accuracy (C) - Infrared | +/-2 Degrees C or +/-2.0% |
Laser Sighting - Infrared | No |
Calibration Certificate Included | No |
Data Logging - Instrument | No |
Display - IR Camera | 2.2 in Color LCD |
Item - Infrared Visual Thermometer | Infrared Visual Thermometer |
Memory | Removable Micro SD Card |
Resolution | 0.1 Degrees F |
Thermal Sensitivity - IR Camera | 250 mK |
Spectral Response | 6.5 to 14 uM |
Field of View - IR Camera | 28.0 Degrees Horizontal x 28.0 Degrees Vertical |
Laser Sighting | No |
Alarm | yes |
Focus Range - Infrared | Less than 0.22m (Near), 0.22m to Infinity (Far) |
Focus Method | Fixed |
Accuracy | +/-2 Degrees C or +/-2.0% |
Ambient Temp. Range | 23 Degrees to 113 Degrees F |
Trigger | Yes |
Special Features | Adjustable LCD Brightness, Auto LCD Dimming, Battery Savings Modes, Configurable Auto-Off Timer |
Includes | (4) AA Batteries, Charger/Adapter Set, Micro SD Card, Micro SD Conversion Adapter to Standard, Portable Soft Case, Printed Quick Start Guides |
Calibration Certificate | No |
Temp. Range (F) | 14 Degrees to 482 Degrees F |
Alarm Indication | Yes |
Removable Memory Card | 4 GB Micro SD |
Spectral Response - Infrared | 6.5 to 14 um |
Data Hold | Yes |
Data Logging | No |
Temperature Alarm - Thermometer | High, Low |
Wireless | No |
Battery Type | AA |
Response Time | 16 msec |
Temp. Range (C) | -10 Degrees to 250 Degrees C |
Standards | EN 61326-1, FCC, IEC/EN 61010-1 |
Emissivity | Adjustable 0.01 to 1.00 |
Operating Temp. Range | 23 Degrees to 113 Degrees F |
Focus Distance - Infrared | Minimum of 0.22 m |
Batteries Included | Yes |
Description
Infrared Visual Thermometer, Temp. Range (F) - Infrared 14 Degrees to 482 Degrees F, Temp. Range (C) - Infrared -10 Degrees to 250 Degrees C, Focus Spot Size and Distance - Infrared 3 in @ 18 in, Emissivity Adjustable 0.01 to 1.00, Laser Sighting - Infrared No, Data Logging - Instrument No, Temperature Alarm - Thermometer High, Low, Display - IR Camera 2.2 in Color LCD, Spectral Response - Infrared 6.5 to 14 um, Thermal Sensitivity - IR Camera 250 mK, Calibration Certificate Included No