Fluke
K INTEGRATED DMM PROBE 80BK-A
- Zoro #: G902427513
- Mfr #: FL2747801
Key Features
- Promotion Restriction: Not eligible for promotion
$88.71
Subtotal: $88.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fluke #FL2747801 Specifications
- Zoro #: G902427513
- Mfr #: FL2747801
- UPC #: 95969370967
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): United States
Reviews of Fluke #FL2747801
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLUKE Bus Bar Probes, Black/Red, 5A, 1000VDC, PR Fluke-AC87
- FLUKE Insulation Piercing Test Clips, 4 In., 5A TP82
- FLUKE Oscilloscope Voltage Probe Set, VPS400 RS400
- FLUKE Test Lead Holder, 10 Slots for Test Leads H900
- FLUKE VPS210-R VOLTAGE PROBE SET 10:1 RED 1.2M FL3086235
- FLUKE Alligator Clips, 1000V, 1 Red/1 Black, PK2 AC175
- FLUKE MicrovoltBanana Plug Cord Red 1911579 5291A-60-2
- FLUKE Adapter, Dual, Bindi Ng Post, Banana Plug 5405
- FLUKE Fluke TL27 Heavy Duty Test Lead Set, CAT III 1000 V, 10 A Rating, UL Listed, 1.5m TL27
- LANG TOOLS 3 x 10' Magnetic Retractable Test Leads 1135
- CDI ELECTRONICS Fluke Test Probe 518-TP1
- Fluke Test Leads & Probes