Fluke
Kelvin Probe 1633148
- Mfr # 6303
- Zoro # G008184709
$164.99
/ea
Subtotal: $164.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- FLUKE Double Banana Plug With Shorting Bar, Black MDP-S-0
- FLUKE Smd Test Probe W Sharp, Spring Mounted 72923-0
- FLUKE Alligator Clips, 1000V, 1 Red/1 Black, PK2 AC175
- FLUKE Electrical Tester Flat 648227
- FLUKE Banana Plug to Banana Plug Lead Set, 36In TL932
- FLUKE Test Lead Kit, 8.6 ft. L, 20A, 5kVAC TL1550B
- FLUKE Banana Plug Patch Cord Red 1895603 B-8-2
- FLUKE Fluke I6000S FLEX-36 AC Current Probe, 36", 60A/600A/6000A AC RMS I6000S FLEX-36
- FLUKE MicrovoltBanana Plug Cord Black 5291A-60-0
- POMONA ELECTRONICS Test Leads, 48 In. L, Black/Red 5908A
- FLUKE 1587I400 Fc Multimeter Clamp Electronic Measuring Probe, 600 V, Accuracy 20 FLUKE-1587/I400 FC
- Fluke Test Leads & Probes