SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mini Hook Test Leads, 36 In. L, Black/Red

FLUKE| Zoro #: G1843125| Mfr #: TL940

$23.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black/RedItem: Mini Hook Test LeadsLength: 3 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1843125 Mfr #: TL940
Color: Black/RedItem: Mini Hook Test Leads
Length: 3 ft.Wire Gauge: 20
Max. Voltage: 30VAC/60DCManufacturers Warranty Length: 1 yr.
Includes: (1) Red and (1) Black LeadWire Insulation: PVC
Plug and Connector Description: Stackable 4mm Banana Plugs to Mini HooksMax. Amps: 15
Country of Origin (subject to change): United States

Description

Mini Hook Test Leads, Length 3 ft., Color Red/Black, Wire Insulation PVC, Max. Amps 15, Max. Voltage 30VAC/60DC, Wire Gauge 20, Plug and Connector Description Stackable 4mm Banana Plugs to Mini Hooks, Includes (1) Red and (1) Black Lead, Manufacturers Warranty Length 1 yr.

Reviews