Oscilloscope Voltage Probe Set

FLUKE| Zoro #: G3623207| Mfr #: VPS420-R

$260.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3623207 Mfr #: VPS420-R
Probe Ratio: 100:1Cable Length (Meters): 1.2
Includes: Probe, Hook Clip, Ground Lead, Ground Spring, Insulation SleeveManufacturers Warranty Length: 1 YEAR
Input Impedance (Ohms): 10 MCapacitance (pF): 12
Color: BLACKMax. Voltage: 2000 V CAT III
Bandwidth (MHz): 150 MHzApprox. Rise Time (ns): 6 ns
Item: Oscilloscope Voltage Probe SetCompensation Range (pF): 10 to 22 pf
Safety Rating: 1000 V CAT III / 600 V CAT IVCountry of Origin (subject to change): Germany

Product Description

Oscilloscope Voltage Probe Set, Bandwidth (MHz) 150 MHz, Probe Ratio 100:1, Cable Length (Meters) 1.2, Capacitance (pF) 12pF, Approx. Rise Time (ns) 6 ns, Max. Voltage 2000 V CAT III, Compensation Range (pF) 10 to 22 pf, Safety Rating 1000 V CAT III / 600 V CAT IV, Color Black, Includes Probe, Hook Clip, Ground Lead, Ground Spring, Insulation Sleeve, Manufacturers Warranty Length 1 year, Input Impedance (Ohms) 10MOhms
Save 15%. Sign up for Z-mail.