Power Quality Analyzer, 1.56GW, 400A

FLUKE| Zoro #: G1324906| Mfr #: Fluke-43B

$3799.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1324906 Mfr #: Fluke-43B
Includes: C120 Hard Case, Thermometer, Voltage Probe, i400s AC Current Clamp (400A), AB200 Large Jaw Alligator Clips, OC4USB Interface/Adapter Cable, SW43W FlukeView(R) Software for Windows Plus Power Quality Video, TP1 Slim Reach Test Probe Set (Flat Blade)Harmonic Capture Range: 51st
Phase: 1Min. Transient Duration: 40 nS
Max. VA: 1.56GVADisplay Resolution: 240 x 240
Voltage Accuracy: +/-1% + 10 DigitsManufacturers Warranty Length: 3 Yr.
Max. AC Voltage: 1250Current Accuracy: +/-0.5% + 30 digits
Item: Power Quality AnalyzerMax. AC Amps: 1250A
Peak Capture: YesMax. Watts: 1.56GW
Storage: 20 ReadingsCalibration Frequency: 40 to 70 Hz
Safety Rating: CAT II 600VAC Response: True RMS
Power Factor: 0 to 1Current Channels: 1
Display: Back Lighted LCDVoltage Channels: 1
Data Logging: YesKit Current Capability: 400A
Crest Factor: 1 to 10Country of Origin (subject to change): Unknown

Product Description

Power Quality Analyzer, 1 Phase, 1.56GW Max. Watts, Kit Current Capability 400A, 1250A Max. AC Amps, 1 Current Channels, 1250 Max. AC Voltage, 1 Voltage Channels, Calibration Frequency 40 to 70 Hz, True RMS AC Response, Display Back Lighted LCD, Safety Rating CAT II 600V, Data Logging Yes

Product Reviews