Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Pressure Calibrator, 16 psi to 500 psi

  • Zoro #: G0083749
  • Mfr #: FLK-721EX-1605

$2,799.99

Details
  • Displayed Pressure Units: psi, In H2O, cm H2O, Bar, mBar, mPa, kPa, In Hg, mm Hg, Kg/cm Squared, mm H2O, ft H2O
  • Display: Multiline LCD
  • Loop Supply Voltage: No
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fluke #FLK-721EX-1605 Specifications

  • Zoro #: G0083749
  • Mfr #: FLK-721EX-1605
Displayed Pressure Units: psi, In H2O, cm H2O, Bar, mBar, mPa, kPa, In Hg, mm Hg, Kg/cm Squared, mm H2O, ft H2O Display: Multiline LCD
Loop Supply Voltage: No RTD Temperature Range: -40 Degrees to 150 Degrees C
Manufacturers Warranty Length: 3 Yr. Includes: Fluke 721Ex Calibrator, Test Leads, Aligator Clips, Magnetic Hanger, Manuals On CD, Calibration Certification, Quick Start Guide, Soft Case
Pressure Source: External Powered By: (4) AA Alkaline Batteries
Safety Rating: IECEx and Atex Ex ia IIB T3 Gb RTD Type: PT 100, PT 385
Measurement Functions: Pressure, Temperature, mA DC Calibration Certificate: yes
Item: Handheld Pressure Calibrator Current Measurement Range: 0 to 24mA DC
Internal Pressure Measurement Range: -14 to 16 psi and -12 to 500 psi Country of Origin (subject to change): China

Description

Handheld Pressure Calibrator, External Pressure Source, Measurement Functions Pressure, Temperature, mA DC, Internal Pressure Measurement Range -14 to 16 psi and -12 to 500 psi, Loop Supply Voltage No, Current Measurement Range 0 to 24mA DC, RTD Temperature Range -40 Degrees to 150 Degrees C, Display Multiline LCD, Safety Rating IECEx and Atex Ex ia IIB T3 Gb, Calibration Certificate Yes, Powered By (4) AA Alkaline Batteries, Manufacturers Warranty Length 3 yr.

Restrictions and Compliance

Hazardous material

Reviews of Fluke #FLK-721EX-1605