Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Calibrator, 36 psi to 300 psi

  • Zoro #: G0083688
  • Mfr #: FLK-721EX-3603
$2,899.99
  • Promotion Restriction: Not eligible for promotion
  • Manufacturers Warranty Length: 3 yr
  • Measurement Functions: Pressure, Temperature, mA DC
See full product details
This item ships free.

Fluke #FLK-721EX-3603 Specifications

  • Zoro #: G0083688
  • Mfr #: FLK-721EX-3603
Promotion Restriction: Not eligible for promotion Manufacturers Warranty Length: 3 yr
Measurement Functions: Pressure, Temperature, mA DC Display: Multiline LCD
Current Measurement Range: 0 to 24mA DC Item: Handheld Pressure Calibrator
Pressure Source: External Powered By: (4) AA Alkaline Batteries
Calibration Certificate: yes Includes: Fluke 721Ex Calibrator, Test Leads, Aligator Clips, Magnetic Hanger, Manuals On CD, Calibration Certification, Quick Start Guide, Soft Case
Internal Pressure Measurement Range: -14 to 36 psi and -12 to 300 psi RTD Type: PT 100, PT 385
Loop Supply Voltage: No Displayed Pressure Units: bar, cm wc, ft wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, mm wc, mPa, psi
RTD Temperature Range: -40 Degrees to 150 Degrees C Safety Rating: IECEx and Atex Ex ia IIB T3 Gb
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Handheld Pressure Calibrator, External Pressure Source, Measurement Functions Pressure, Temperature, mA DC, Internal Pressure Measurement Range -14 to 36 psi and -12 to 300 psi, Loop Supply Voltage No, Current Measurement Range 0 to 24mA DC, RTD Temperature Range -40 Degrees to 150 Degrees C, Display Multiline LCD, Safety Rating IECEx and Atex Ex ia IIB T3 Gb, Calibration Certificate Yes, Powered By (4) AA Alkaline Batteries, Manufacturers Warranty Length 3 yr

Restrictions and Compliance

Hazardous material

Reviews of Fluke #FLK-721EX-3603