Pressure Module, Differential, 10 In H2O

FLUKE| Zoro #: G1948143| Mfr #: FLUKE-700P01Ex

$2,299.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1948143 Mfr #: FLUKE-700P01Ex
Item: Pressure ModuleSafety Rating: Ex II 1G Eex Ia IIC T4, Class 1, Division 1, Group A-D
Resolution: 0.01" H20 (0.002 KPa)Pressure Range: 10" H2O (2.5 KPa)
Fitting Material: 316 Stainless SteelType: Intrinsically Safe/Differential
Includes: Metric Adapter and InstructionsLow Side Compatible With: Dry Air Or Non-Corrosive Gas
High Side Compatible With: Dry Air Or Non-Corrosive GasTotal Uncertainty: 0.300%
Calibration Certificate: NIST with DataManufacturers Warranty Length: 1 YEAR
Country of Origin (subject to change): United States

Product Description

Pressure Module, Intrinsically Safe/Differential, Pressure Range 10 In H2O (2.5 KPa), Resolution 0.01 In H20 (0.002 KPa), Total Uncertainty 0.300%, High Side Compatible With Dry Air Or Non-Corrosive Gas, Low Side Compatible With Dry Air Or Non-Corrosive Gas, Fitting Material 316 Stainless Steel, Safety Rating Ex II 1G Eex Ia IIC T4, Class 1, Division 1, Group A-D, For Use With 4FA90, 4FA91 and G0996773, NIST With Data Calibration Certificate, Includes Metric Adapter and Instructions

Product Reviews

Save 15%. Sign up for Z-mail.