20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Pressure Module, Gage, 30 psi

FLUKE| Zoro #: G2329022| Mfr #: FLUKE-700P05Ex

$2,299.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2329022 Mfr #: FLUKE-700P05Ex
Item: Pressure ModuleSafety Rating: Ex II 1G Eex Ia IIC T4, Class 1, Division 1, Group A-D
Manufacturers Warranty Length: 1 YEARResolution: 0.001 psi (0.01 KPa)
Pressure Range: 30 psi (207 KPa)Fitting Material: 316 Stainless Steel
Type: Intrinsically Safe/GageIncludes: Metric Adapter and Instructions
High Side Compatible With: 316 Stainless SteelTotal Uncertainty: 0.050%
Calibration Certificate: NIST with DataCountry of Origin (subject to change): United States

Product Description

Pressure Module, Intrinsically Safe/Gage, Pressure Range 30 psi (207 KPa), Resolution 0.001 psi (0.01 KPa), Total Uncertainty 0.050%, High Side Compatible With 316 Stainless Steel, Fitting Material 316 Stainless Steel, Safety Rating Ex II 1G Eex Ia IIC T4, Class 1, Division 1, Group A-D, For Use With 4FA90, 4FA91 and G0996773, NIST With Data Calibration Certificate, Includes Metric Adapter and Instructions
Save 15%. Sign up for Z-mail.