KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Process Calibrator Multimeter

FLUKE| Zoro #: G2155991| Mfr #: Fluke-787

$878.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Resistance (Ohms): 400/4K/40K/400K/4M/40M
Frequency Range (Hz): 0.5 Hz to 200 K
Display: 3-3/4 LCD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2155991 Mfr #: Fluke-787
Resistance (Ohms): 400/4K/40K/400K/4M/40MFrequency Range (Hz): 0.5 Hz to 200 K
Display: 3-3/4 LCDIntrinsically Safe: No
Item: Process Calibrator MultimeterAmps AC: 1
Safety Rating: Cat III 1000VAmps DC: 30mA/1A
Basic DC Accuracy: +/-0.01% + 1 CountTrue RMS: Yes
Source/Simulate: mAVoltage (AC): 400mV/4/40/400/1000
Voltage Measurement Range: 0 to 1000VAC/DCIncludes: Test Leads, Alligator Clips, Protective Holster, 9 V Battery and Instructions
Voltage (DC): 400mV/4/40/400/1000Measurement Functions: V, mA, Ohms, F
Source Current: 0 to 20mA DCManufacturers Warranty Length: 3 YEARS
Accuracy: +/-0.5% + 2 DigitsCurrent Measurement Range: 0 to 30mA DC
Country of Origin (subject to change): United States

Description

Process Calibrator Multimeter, Source Current 0 to 20 mADC, Current Measurement Range 0 to 30 mADC, Voltage Measurement Range 0 - 1000V AC/DC, Amps AC 1A, True RMS, Frequency Range 0.5 Hz to 200 K Hz, Display 3 3/4 LCD, Safety Rating Cat III 1000V, Includes Test Leads, Alligator Clips, Protective Holster, 9 V Battery and Instructions

Reviews