Process Calibrator Multimeter, NIST

FLUKE| Zoro #: G0336095| Mfr #: Fluke-787 NIST

$1048.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display: 3-3/4, LCD
Voltage (DC): 400mV/4/40/400/1000
Source/Simulate: mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0336095 Mfr #: Fluke-787 NIST
Display: 3-3/4, LCDVoltage (DC): 400mV/4/40/400/1000
Source/Simulate: mAVoltage (AC): 400mV/4/40/400/1000
Calibration Certificate: NISTFrequency Range (Hz): 0.5 Hz to 200 K
Safety Rating: Cat III 1000VVoltage Measurement Range: 0 to 1000VAC/DC
Manufacturers Warranty Length: 3 YEARSMeasurement Functions: V, mA, Ohms, F
Includes: Test Leads, Alligator Clips, Protective Holster, 9 V Battery and InstructionsAmps AC: 1
Accuracy: +/-0.5% + 2 DigitsResistance (Ohms): 400/4K/40K/400K/4M/40M
Current Measurement Range: 0 to 30 mA DCSource Current: 0 to 20mA DC
Item: Process Calibrator MultimeterAmps DC: 30mA/1A
True RMS: YesIntrinsically Safe: No
Basic DC Accuracy: +/-0.01% + 1 CountCountry of Origin (subject to change): United States

Description

Process Calibrator Multimeter, Source Current 0 to 20 mADC, Current Measurement Range 0 to 30 mADC, Voltage Measurement Range 0 - 1000V AC/DC, Amps AC 1A, True RMS, Frequency Range 0.5 Hz to 200 K Hz, Display 3 3/4, LCD, Safety Rating Cat III 1000V, Calibration Certificate NIST, Includes Test Leads, Alligator Clips, Protective Holster, 9 V Battery and Instructions

Reviews