Fluke
Rack Mount Kit
- Zoro #: G3025014
- Mfr #: Y8846D
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Rack Mount Kit
- Includes: (2) Small Filler Platerack Mount Tray, Dual Center Mount, (2) 8-32 x 1/2 in Panhead Philips Screws, (2) 6-32 x 1/4 in Panhead Philips Screws, (4) 10-32 x 3/4 in Philips Rack Screws, (2) 6-32 x 1/2 in Pinhead Philips Screws, (4) 10 to 32 Rack Nuts
- Features: Mount 2m By Side In A 19 in Rack
- Manufacturers Warranty Length: 1 yr
- For Use With: 25CD106096, Fluke-8846A, Fluke-8846A/SU, Fluke-8845A
- MERCH HOLD - Product Type: Rack Mount Kit Fluke 8845A
- Product Type: Rack Mount Kit
$267.10
Ships from United States
Subtotal: $267.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fluke #Y8846D Specifications
- Zoro #: G3025014
- Mfr #: Y8846D
- UPC #: 095969378680
- Promotion Restriction: Not eligible for promotion
- Item: Rack Mount Kit
- Includes: (2) Small Filler Platerack Mount Tray, Dual Center Mount, (2) 8-32 x 1/2 in Panhead Philips Screws, (2) 6-32 x 1/4 in Panhead Philips Screws, (4) 10-32 x 3/4 in Philips Rack Screws, (2) 6-32 x 1/2 in Pinhead Philips Screws, (4) 10 to 32 Rack Nuts
- Features: Mount 2m By Side In A 19 in Rack
- Manufacturers Warranty Length: 1 yr
- For Use With: 25CD106096, Fluke-8846A, Fluke-8846A/SU, Fluke-8845A
- MERCH HOLD - Product Type: Rack Mount Kit Fluke 8845A
- Product Type: Rack Mount Kit
- Compatible with Brand: Fluke
- FEATURES_COMBINED: Y8846D
- Accessory Type: Rack Mount Kit
- Compatible with Manufacturer Model Number: Fluke 8845A, Fluke 8846A
- Compatible with Grainger Part Number: 1CXH4, 1CXH6
- Country of Origin (subject to change): China
Description
Rack Mount Kit, Product Type Rack Mount Kit, For Use With 25CD106096, Fluke-8846A, Fluke-8846A/SU, Fluke-8845A, Features Enables Mounting Two Meters Side-by-Side in a Standard 19 in Rack, Includes (2) 6-32 x 1/2 in Pinhead Philips Screws, (2) 6-32 x 1/4 in Panhead Philips Screws, (2) 8-32 x 1/2 in Panhead Philips Screws, (2) Small Filler Platerack Mount Tray, (4) 10 to 32 Rack Nuts, (4) 10-32 x 3/4 in Philips Rack Screws, Dual Center Mount, Compatible with Brand Fluke
Reviews of Fluke #Y8846D
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 600 uA Max. AC Amps, 600 uA Max. DC Amps FLUKE-116-NIST-D
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps FLUKE-117-NIST-D
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps FLUKE-27II/CWG
- FLUKE High Voltage Probe, Up to 6000V Fluke-80K-6
- FLUKE Probe Light Fluke-L210
- FLUKE Process Calibrator Multimeter, NIST Fluke-789-NIST
- FLUKE Thermal Imager/Digital Multimeter FLUKE-279FC I/B
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps FLUKE-287
- UNIVERSAL ENTERPRISES G2PHOENIX PRO+ Clamp on Multimeter DL389
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps Fluke-83-V
- PROSKIT Multimeter, Digital, 3 1/2 MT-1233D
- Fluke Digital Multimeters