Fluke
RPM A680501050, CURRENT PROBE 200/20A AC
- Zoro #: G905273773
- Mfr #: TPS CLAMP 200/20
Key Features
- Promotion Restriction: Not eligible for promotion
$1,818.01
Subtotal: $1,818.01
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fluke #TPS CLAMP 200/20 Specifications
- Zoro #: G905273773
- Mfr #: TPS CLAMP 200/20
- UPC #: 95969325707
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): Denmark
Description
Tps clamp 200/20 fluke rpm tps clamp 200/20 a680501050, current probe 200/20a ac
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Fluke #TPS CLAMP 200/20
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLUKE Banana Test Lead Kit, CAT III 1000V, 10A Fluke-L211
- FLUKE Voltage Probe, 500 MHz, 1000V, Green VPS410-II-V
- FLUKE Retractable Tip Test Lead, 56-1/2 In. L TL175
- FLUKE Test Probe Adapter Set, 300VDC, 3A TP920
- FLUKE Fluke AC285-FTP Alligator Clips & adaptors for FTP-1 or FTPL-1 AC285-FTP
- FLUKE Threaded Alliga 4101772
- FLUKE SILICONE RT ANGLE TEST LEAD SET TL222 FL2003616
- FLUKE Fiber Optic Cleaning Cards, Each Card Cleans 12 Faces NFC-CARDS-5PK
- FLUKE White Banana Plug, PK10 1325-9
- TEST PRODUCTS INTERNATIONAL Test Cap, Lumberg, Lead, 158 deg. F VX13L
- TEST PRODUCTS INTERNATIONAL Flanged Insul. LRG Crocodile Clip, BLK A058B
- Fluke Test Leads & Probes