Fluke
SILICONE RT ANGLE TEST LEAD SET TL222
- Zoro #: G902209119
- Mfr #: FL2003616
Key Features
- Promotion Restriction: Not eligible for promotion
$67.15
Subtotal: $67.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fluke #FL2003616 Specifications
- Zoro #: G902209119
- Mfr #: FL2003616
- UPC #: 959692064404
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): United States
Reviews of Fluke #FL2003616
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLUKE Deluxe Test Lead Kit, 10A TL81A
- FLUKE Insulation Piercing Test Clip, 1000VDC Fluke-AC89
- FLUKE Fluke VPS220-G 1001 Voltage Probe Set, Grey, 200 MHz, 1.2M VPS220-G
- FLUKE Test Probes, 10A, 1000VDC, Black/Red Fluke-TP4
- FLUKE Fused Test Probes, 0.5A, 1000VDC TLK291
- FLUKE Fluke TL28A Alligator Clip Test Lead Set, Cat I 30 V, 10 A, 1.5 m, 60" TL28A
- FLUKE Banana Plug Patch Cord Red 1938214 1440-48-2
- FLUKE Banana Plug, Rivet Type Model, 10Pkg 3271
- FLUKE Dmm Test Lead Set For Most Meters, 5519A 500Each 5519A#
- ZORO SELECT Modular Test Lead Kit, Length 48 In 4WRD5
- ELECTRIDUCT CAT6 Snagless Patch Cables- 10ft- White PATCH-6-10-3PK-WT
- Fluke Test Leads & Probes