Fluke

Single Probe Clamp Kit

Fluke Single Probe Clamp Kit 7109-2051
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Item: Single Probe Clamp Kit
  • For Use With: Calibration Micro-Bath
  • Function: Reference Probe, Bath Fluid
  • Adapter Thread Fitting (F)NPT: 2 3/4-16UN
  • Features: Holds Probes In Place While They are Calibrated
  • Includes: Single Probe Clamp Kit
  • Compatible Product Type: Portable Calibration Baths
See full product details
$240.73

Subtotal: $240.73

Fluke #7109-2051 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Single Probe Clamp Kit
  • For Use With: Calibration Micro-Bath
  • Function: Reference Probe, Bath Fluid
  • Adapter Thread Fitting (F)NPT: 2 3/4-16UN
  • Features: Holds Probes In Place While They are Calibrated
  • Includes: Single Probe Clamp Kit
  • Compatible Product Type: Portable Calibration Baths
  • Product Type: Probe Clamp Kit
  • Compatible Manufacturer Model Number: 6109 and 7109
  • Compatible Brand and Series: Fluke 6109, Fluke 7109
  • Accessory Type: Single Probe Clamp Kit
  • Country of Origin (subject to change): United States

Description

Single Probe Clamp Kit, Probe Clamp Kit, Compatible Product Type Portable Calibration Baths, Number of Holes 0

Reviews of Fluke #7109-2051

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.