Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Soft Carrying Case, 10-1/3 In D, Black/Ylw

FLUKE| Zoro #: G0428617| Mfr #: Fluke-C781

$57.91 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Black/YellowItem: Soft Carrying CaseMaterial: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0428617 Mfr #: Fluke-C781
Color: Black/YellowItem: Soft Carrying Case
Material: NylonWeather-Resistant Zipper: Yes
Overall Width: 1"Manufacturers Warranty Length: 1 yr.
Features: Detachable Front PouchFor Use With: Mfr. No. C781/WWG, FLK 177/FA, FLK 187/FA
Overall Depth: 10-3/8"Overall Height: 5-5/8"
Country of Origin (subject to change): China

Description

Soft Carrying Case, Material Nylon, Overall Height 5-5/8 In., Overall Width 1 In., Overall Depth 10-3/8 In., Color Black/Yellow, For Use With Mfr. No. C781/WWG, FLK 177/FA, FLK 187/FA, Features Detachable Front Pouch, Weather-Resistant Zipper Yes, Manufacturers Warranty Length 1 yr.

Reviews