SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Soft Carrying Case, 7-1/2 In. D

FLUKE| Zoro #: G2054087| Mfr #: Fluke-C50

$33.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black/YellowMaterial: PolyesterBelt Loop: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2054087 Mfr #: Fluke-C50
Color: Black/YellowMaterial: Polyester
Belt Loop: YesOverall Width: 3-7/8"
For Use With: Mfr. No. 16/110, 50 SeriesOverall Depth: 7-1/2"
Item: Soft Carrying CaseFeatures: Belt Loop
Manufacturers Warranty Length: 1 yr.Weather-Resistant Zipper: Yes
Overall Height: 1-1/2"Wrist Strap: Yes
Country of Origin (subject to change): China

Description

Soft Carrying Case, Material Polyester, Overall Height 1-1/2 In., Overall Width 3-7/8 In., Overall Depth 7-1/2 In., Color Black/Yellow, For Use With Mfr. No. 16/110, 50 Series, Features Belt Loop, Belt Loop Yes, Weather-Resistant Zipper Yes, Wrist Strap Yes, Manufacturers Warranty Length 1 yr..

  • Zippered carrying case with inside pocket belt loop and inside meter strap
  • One year warranty

Reviews