Hard Carrying Case, 12x8-1/2x16, Black/Ylw

FLUKE| Zoro #: G2347974| Mfr #: Fluke-C550

$97.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 1 yr.
Material: Cloth
Features: Several Inside Pockets, Several Outside Pockets, Zippered Main Compartment
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2347974 Mfr #: Fluke-C550
Manufacturers Warranty Length: 1 yr.Material: Cloth
Features: Several Inside Pockets, Several Outside Pockets, Zippered Main CompartmentOverall Depth: 16"
Color: Black/YellowWrist Strap: Yes
For Use With: All InstrumentsOverall Width: 8-1/2"
Overall Height: 12"Weather-Resistant Zipper: Yes
Country of Origin (subject to change): China

Description

Hard Carrying Case, Material Cloth, Overall Height 12 In., Overall Width 8-1/2 In., Overall Depth 16 In., Color Black/Yellow, For Use With All Instruments, Features Several Inside Pockets, Several Outside Pockets, Zippered Main Compartment, Weather-Resistant Zipper Yes, Wrist Strap Yes, Manufacturers Warranty Length 1 yr.

Reviews