SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Split Jaw Clamp Meter, 100A, LCD

FLUKE| Zoro #: G1698112| Mfr #: Fluke-T5-600 NIST

$219.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display: LCDMax. AC Volts: 600Manufacturers Warranty Length: 1 yr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1698112 Mfr #: Fluke-T5-600 NIST
Display: LCDMax. AC Volts: 600
Manufacturers Warranty Length: 1 yr.Calibration Certificate: NIST
Item: Clamp MeterJaw Capacity: 1/2"
AC Current Accuracy: +/-2.0% + 5 DigitsData Hold: Yes
Auto Power Off: YesAC Response: Average
Includes: Batteries, InstructionsAuto Ranging: Yes
Counts: 1000Max. DC Volts: 600
Audible Continuity: YesOperating Temp.: 14 Degrees to 122 Degrees F
Safety Rating: CAT III 600VClamp Meter Jaw Style: Split
Digital/Analog: DigitalBattery Type: AA
Calibration Frequency: 45 to 66 HzMax. AC Amps: 100
Country of Origin (subject to change): China

Description

Clamp Meter, Digital, Clamp Meter Jaw Style Split, Max. AC Amps 100, Max. AC Volts 600, Max. DC Volts 600, Jaw Capacity 1/2 In., Counts 1000, Battery Type AA, Safety Rating CAT III 600V, Calibration Certificate NIST, AC Response Average, Audible Continuity Yes, Display LCD, Includes Batteries, Instructions

Reviews