Fluke
Stray Voltage Eliminator
- Zoro #: G2332093
- Mfr #: Fluke-SV225
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Stray Voltage Eliminator
- Includes: Instructions
- For Use With: Instruments and Test Leads that Accepts Standard 4mm Shrouded Banana Connectors
- Features: CAT III 1000V/CAT IV 600V Per EN61010
- Manufacturers Warranty Length: 1 yr
- Accessory Type: Stray Voltage Adapter
- Product Type: Stray Voltage Adapter
$97.00
Ships from United States
Subtotal: $97.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fluke #FLUKE-SV225 Specifications
- Zoro #: G2332093
- Mfr #: Fluke-SV225
- UPC #: 095969462242
- Promotion Restriction: Not eligible for promotion
- Item: Stray Voltage Eliminator
- Includes: Instructions
- For Use With: Instruments and Test Leads that Accepts Standard 4mm Shrouded Banana Connectors
- Features: CAT III 1000V/CAT IV 600V Per EN61010
- Manufacturers Warranty Length: 1 yr
- Accessory Type: Stray Voltage Adapter
- Product Type: Stray Voltage Adapter
- MERCH HOLD - Product Type: Stray Voltage Adapter
- FEATURES_COMBINED: Fluke-SV225
- Country of Origin (subject to change): China
Description
Stray Voltage Eliminator, Product Type Stray Voltage Adapter, For Use With Instruments and Test Leads that Accepts Standard 4mm Shrouded Banana Connectors, Features Allows for Discharge of Residual Voltage from Capacitors up to 1000 V, Meter Will Read Close to Zero on Non-Energized Circuits, Rated CAT III 1000V, CAT IV 600V, Meter Will Indicate the Real Voltage on Energized Wires, Includes Instructions, Measurement Range 0 - 1000 V, Manufacturers Warranty Length 1 yr
Reviews of Fluke #FLUKE-SV225
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLUKE Insulation Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 400 mA Max. AC Amps FLK-1587MDT FC/WWG
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts FLK279FC/IFLEX
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps FLUKE-77-4/CWG
- FLUKE High Voltage Probe 80K-15
- FLUKE Insulation Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 400 mA Max. AC Amps 1587/62MAX+FC/WWG
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps FLUKE-289
- FLUKE Thermal Imager/Digital Multimeter FLUKE-279FC I/B
- ADVANTAGE CONTROLS Hand Held Water Conductivity & Temp Tester HT-3P
- FLUKE Trms Multimeter W/Backlight & Temp 1564549
- REED INSTRUMENTS True RMS Bluetooth/Waterproof Industrial Multimeter R5005
- FLUKE Replacement for Fluke Fluke-175 Esfp FLUKE-175 ESFP FLUKE
- Fluke Digital Multimeters