Fluke
Suregrip Industrial Test Lead Set
- Zoro #: G1085330
- Mfr #: 2003625
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Suregrip Industrial Test Lead Set
$133.47
Subtotal: $133.47
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Fluke
- MFR #2003625
- Zoro #G1085330
- Country of OriginUnited States
- Category Test Leads & Probes
Details
Promotion Restriction | Not eligible for promotion |
Item | Suregrip Industrial Test Lead Set |
Description
Suregrip Industrial Test Lead Set
Reviews of Fluke #2003625
Explore more
- FLUKE Oscilloscope Voltage Probe Set, VPS400 RS400
- FLUKE Industrial Test Lead Kit, 10A TLK289
- FLUKE Fine Point Adapters, 3A, 300VDC 8845A-EFPT
- FLUKE Test Leads, 36 In. L, Black/Red TL970
- FLUKE Test Probe Adapter Set, 3A, 300VDC 8845A-TPIT
- FLUKE Fluke TL224 Suregrip Silicone Test Leads FLK-TL224
- FLUKE Banana Plug Patch Cord Red 1894940 B-4-2
- FLUKE Banana Plug Patch Cord Red 1892970 HB-48-2
- FLUKE Amprobe Energy Logger Electronic Measuring Probe, CC-5
- FLUKE Ind Master Test Lead Set 3045646
- TEST PRODUCTS INTERNATIONAL Micro Surface Mount, 1.27mm Pitch, 12pcs MC1R
- Fluke Test Leads & Probes