- Home
- /
- Test Instruments & Gauges
- /
- Electrical Testing & Measuring
- /
- Test Leads & Probes
- /
- Test Leads, 48 In. L, Black/Red
Fluke
Test Leads, 48 In. L, Black/Red
- Zoro #: G2802021
- Mfr #: Fluke-TL71
Tap to zoom
Hover or click to zoom
$42.95
- Promotion Restriction: Not eligible for promotion
- Item: Premium DMM Test Lead Set
- Color: Black, Red
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $42.95
Fluke #FLUKE-TL71 Specifications
- Zoro #: G2802021
- Mfr #: Fluke-TL71
- Promotion Restriction: Not eligible for promotion
- Item: Premium DMM Test Lead Set
- Color: Black, Red
- For Use With: Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug
- Length: 4 ft.
- Max Amps: 10A
- Features: 48" Leads, Flexible Silicone Insulated Leads are Heat and Cold Resistant, Distinctive Comfort Grip Probes, Recommended for µV Measurements, CAT II 1000V, 10A, CAT III 1000V, CAT IV 600V with Protective Cap
- Standards: UL
- Connection - Test Lead: Right Angle Shrouded Plug to Probe
- For Use With - Test Leads: Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
- Safety Rating: CAT III 1000V, CAT IV 600V
- Max. Voltage: 1000VAC
- Max. Amps - Test Lead: 10
- Instrument Safety Rating: CAT III 1000V, CAT IV 600V
- Length - Test Lead: 4 ft
- Max. Voltage - Test Lead: 1,000
- Wire Insulation: Silicone
- Number of Cords: 2
- Manufacturers Warranty Length: 1 yr
- Item - Test Lead: Test Probe Leads
- Color Code - Test Lead: Black/Red
- Max. Amps: 10
- Country of Origin (subject to change): China
Description
Test Probe Leads, Right Angle Shrouded Plug to Probe, For Use With - Test Leads Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug, Length - Test Lead 4 ft, Max. Voltage - Test Lead 1,000, Max. Amps - Test Lead 10, Instrument Safety Rating CAT IV 600V, CAT III 1000V, Number of Cords 2, Color Code - Test Lead Black/Red, Wire Insulation Silicone, Standards UL, Manufacturers Warranty Length 1 yr, 1 Pair
Reviews of Fluke #FLUKE-TL71
Explore more
- FLUKE Insulation Piercing Test Clips, 5A, 4 In. TP81
- FLUKE Slim Flex Test Lead Set 1590606
- FLUKE Replacement for Fluke Tl220 TL220 FLUKE
- FLUKE Test Leads 1Pr 855705
- FLUKE Banana Test Lead Kit, 10A Fluke-L215
- FLUKE FLUKE Y9134 SET OF ALLIGATOR CABLE CLIP TEST EQUIPMENT Y9134
- TEST PRODUCTS INTL. BNC Cable, RG62/U, Male/BNC Male, 48" 62-048-1M
- Fluke Test Leads & Probes