Test Leads, 59 In. L, Black/Red

FLUKE| Zoro #: G1482975| Mfr #: Fluke-TL221

$26.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1482975 Mfr #: Fluke-TL221
Includes: (1) Pair of Female CouplersStandards: UL
Max. Amps: 10Safety Rating: CAT III 1000V, CAT IV 600V
Max. Voltage: 1000VACPlug and Connector Description: Straight to Straight Extension Lead with Safety Shrouded 4mm Connections on Both Ends
Item: Test LeadsLength: 4 ft. 11"
Features: 59" Leads, Straight with Female CouplersColor: Red/Black
Wire Insulation: SiliconeManufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): United States

Product Description

Test Leads, Length 4 ft. 11 In., Color Red/Black, Wire Insulation Silicone, Safety Rating CAT III 1000V, CAT IV 600V, Max. Amps 10, Max. Voltage 1000VAC, Plug and Connector Description Straight to Straight Extension Lead with Safety Shrouded 4mm Connections on Both Ends, Standards UL, Includes (1) Pair of Female Couplers, Manufacturers Warranty Length 1 yr., Features 59 In. Leads, Straight with Female Couplers

Product Reviews

Save 15%. Sign up for Z-mail.