KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Test Leads, 60 In. L, Black/Red, 30VAC, PR

FLUKE| Zoro #: G1720451| Mfr #: Fluke-TL26A

$52.93 /pr

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -112 Degrees to 302 Degrees F
Wire Insulation: Silicone
Safety Rating: CAT I 30V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1720451 Mfr #: Fluke-TL26A
Temp. Range: -112 Degrees to 302 Degrees FWire Insulation: Silicone
Safety Rating: CAT I 30VFeatures: 60" Leads
Color: Black/RedMax. Amps: 10
Length: 5 ft.Plug and Connector Description: U Shaped Nose for Blade Shaped Terminals, Notched Jaw for Gripping Screw Heads, Bare Wire or Terminals, Serrated Teeth for Gripping Threaded or Wire Wrapped Terminals, Cluster of Sharp Needles for Piercing Small Gauge Wires, Large Piercing Needle for Penetrating Larger Gauge Wires
Max. Voltage: 30VACCountry of Origin (subject to change): United States

Description

Test Clip Leads, Right Angle Shrouded Plug to 5 Way Clip, For Use With - Test Leads Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug, Length - Test Lead 5 ft., Max. Voltage - Test Lead 30, Max. Amps - Test Lead 10, Instrument Safety Rating CAT I 30V, Number of Cords 2, Color Code - Test Lead Black/Red, Wire Insulation Silicone, Temp. Range -112 Degrees to 302 Degrees F, 1 Pair

Reviews