Test Leads, 63 In. L, Black/Red

FLUKE| Zoro #: G1631874| Mfr #: Fluke-TL222

$31.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1631874 Mfr #: Fluke-TL222
Wire Insulation: SiliconeMax. Amps: 10
Safety Rating: CAT III 1000V, CAT IV 600VMax. Voltage: 1000VAC
Plug and Connector Description: Shrouded Right Angled on Both EndsItem: Test Leads
Length: 5 ft. 3"Color: Red/Black
Manufacturers Warranty Length: 1 yr.Country of Origin (subject to change): United States

Product Description

Test Leads, Length 5 ft. 3 In., Color Red/Black, Wire Insulation Silicone, Safety Rating CAT III 1000V, CAT IV 600V, Max. Amps 10, Max. Voltage 1000VAC, Plug and Connector Description Shrouded Right Angled on Both Ends, Manufacturers Warranty Length 1 yr.

Product Reviews

Save 15%. Sign up for Z-mail.