Fluke
TEST LEADS AND ALLIGATOR CLIPS, FOR 430 SERIES POWER ANALYZERS
- Zoro #: G5793497
- Mfr #: 290532
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
$257.80
Subtotal: $257.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fluke #290532 Specifications
- Zoro #: G5793497
- Mfr #: 290532
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): Unknown
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Fluke #290532
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLUKE Test Probes, 10A, Black/Red, 1000VDC, PR Fluke-TP2
- FLUKE Fluke VPS220-R 1001 Voltage Probe Set, Red, 200 MHz, 1.2M VPS220-R
- FLUKE Test Leads, 60 In. L, Black/Red TL76
- FLUKE PM9082/001 BANANA JACK TO MALE BNC FL916163
- FLUKE Test Lead Kit, 60 In. L, 1kVAC Fluke-TL225
- FLUKE BNC to Female Double Stacking Banana Plug BP880
- FLUKE Fluke i200S AC Current Clamp, 20/200 Amp W/BNC to banana adapter I200S
- FLUKE Fluke RPM TPS CLAMP 50A/5A A680501048, CURRENT PROBE 50A/5A AC TPS CLAMP 50A/5A
- FLUKE 2/4 MM Probe&Silicone Test Lead Set TL76 FL2032684
- TEST PRODUCTS INTERNATIONAL Test Cap, Bi-Pole, 158 deg. F VX13B
- TE CONNECTIVITY TEST PROBE REC130 SPCL WHT GPBR 350180-9
- Fluke Test Leads & Probes