KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Test Probes, Black/Red, 10A, 1000VDC, PR

FLUKE| Zoro #: G1339003| Mfr #: Fluke-TP220

$20.27 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black, Red
Tip Material: Stainless Steel
Manufacturers Warranty Length: 1 yr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1339003 Mfr #: Fluke-TP220
Color: Black, RedTip Material: Stainless Steel
Manufacturers Warranty Length: 1 yr.Safety Rating: Cat IV 600V, Cat III 1000V
Item: Test ProbeFor Use With: Mfr. No. Fluke-TL222, Fluke-TL224 Test Leads
Application: for Reaching Deep Test Points or Recessed ComponentsMax. Amps: 10
Plug and Connector Description: Banana JackStandards: UL
Max. Voltage: 1000VDCCountry of Origin (subject to change): United States

Description

Test Probes, Plug and Connector Description Banana Jack, Color Black, Red, Safety Rating CAT IV 600V, CAT III 1000V, Standards UL, Max. Amps 10, Max. Voltage 1000VDC, Tip Material Stainless Steel, For Use With Mfr. No. Fluke-TL222, Fluke-TL224 Test Leads, Manufacturers Warranty Length 1 yr., 1 Pair

Reviews