Fluke

Thermal Imager/Digital Multimeter

No Product Image Available
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Item: Thermal Imager & Digital Multimeter All-In-One
  • Instrument Counts: 10000
  • Audible Continuity: Yes
  • Calibration Certificate Included: No
  • Auto Power Off: Yes
  • Data Hold: Yes
  • Auto Ranging: Yes
See full product details
$1,395.76
Ships from United States

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Fluke #FLUKE-279FC I/B Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Thermal Imager & Digital Multimeter All-In-One
  • Instrument Counts: 10000
  • Audible Continuity: Yes
  • Calibration Certificate Included: No
  • Auto Power Off: Yes
  • Data Hold: Yes
  • Auto Ranging: Yes
  • Data Logging: Yes
  • Intrinsically Safe: No
  • Diode Test: Yes
  • Minimum Temperature Measurement: 14 Degrees F
  • AC Current Measurement Resolution: 0.1 A
  • Thermal Imaging: Yes
  • Removable Screen: No
  • Maximum Capacitance Measurement: 9,999 uF
  • Capacity: 3,000 mAh
  • Depth: 2.3 in
  • Minimum Storage Temperature: -4 Degrees F
  • Battery Voltage: 7.4V
  • Basic DC Current Accuracy: 0.09%
  • Current Leakage Testing: No
  • Computer Interface Connection Type: Wireless
  • Maximum Frequency Measurement: 100 kHz
  • Minimum DC Voltage Measurement: 600 mV
  • Minimum Operating Temperature: 14 Degrees F
  • Maximum Resistance Measurement: 50 megaohm
  • Frequency Measurement Accuracy: 0.1%
  • IP Rating: IP40
  • Minimum AC Voltage Measurement: 600 mV
  • Display Type: LCD
  • Overall Width: 3.7 in
  • Weight: 1.75 lb
  • Battery Chemistry: Lithium-Ion
  • Overall Height: 8.5 in
  • AC Response Calculation: TRMS
  • Min-Max-Avg Button Included: Yes
  • Minimum Capacitance Measurement: 1,000 nF
  • Battery Access: Yes
  • Bluetooth Compatible: Yes
  • Fuse Access: Yes
  • Maximum Temperature Measurement: 392 Degrees F
  • Basic AC Voltage Accuracy: 1%
  • Battery Size: 7.4V
  • Maximum Storage Temperature: 140 Degrees F
  • Basic DC Voltage Accuracy: 0.09%
  • Basic AC Current Accuracy: 3%
  • AC Voltage Measurement Resolution: 0.1 V
  • Temperature Measurement Accuracy: +/-5%
  • Resistance Measurement Accuracy: 0.5%
  • Batteries Included: Yes
  • Dustproof: No
  • Waterproof: No
  • Maximum AC Current Measurement: 2,500 A
  • Minimum AC Current Measurement: 999.9 A
  • Parameters Measured: AC Current, AC Voltage, Capacitance, Continuity, DC Voltage, Diode, Min/Max/Avg, Resistance
  • Maximum Operating Temperature: 122 Degrees F
  • Capacitance Measurement Resolution: 1 nF
  • Frequency Measurement Resolution: 0.01 Hz
  • Maximum DC Voltage Measurement: 1,000 V
  • Capacitance Measurement Accuracy: 1.2%
  • DC Voltage Measurement Resolution: 0.001 V
  • Minimum Resistance Measurement: 600 ohm
  • Resistance Measurement Resolution: 0.1 ohm
  • Temperature Measurement Resolution: 0.1 Degrees C
  • Maximum AC Voltage Measurement: 1,000 V DC
  • Minimum Frequency Measurement: 99.99 Hz
  • Country of Origin (subject to change): United States

Description

Multimeter

Restrictions and Compliance

  • Hazardous material

Reviews of Fluke #FLUKE-279FC I/B

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.