TI10 Infrared Camera, -4 to 482F

FLUKE| Zoro #: G1984062| Mfr #: FLUKE-Ti10

$4,668.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1984062 Mfr #: FLUKE-Ti10
Data Logging: YesImage Frequency: 9 Hz
IR Detector Resolution: 160 x 120 PixelsField of View: 23 Degrees Horizontal x 17 Degrees Vertical
Ambient Temp. Range (F): 14 Degrees to 122 DegreesIncludes: 20mm Lens, AC Power Supply/Battery Charger, Carrying Case, SD Memory Card (2 GB), SD Card Reader (USB), Soft Transport Bag With Shoulder Strap, Training CD, SmartView(TM) Software and Instructions
Drop Tested: 2m (6-1/2 ft.)Removable Memory Card: SD
File Formats: is2, bmpThermal Resolution: 19, 200 Pixels
Focus Range: 0.15m to InfinityWireless: No
Visual Light Resolution: 0.3 MPSpectral Response: 7.5 to 14um
Display Size: 3.6"NIST Certified: No
Display: 3.6" High Contrast Landscape LCDTemp. Accuracy: +/-9 Degrees F or +/-5%
Emissivity: Adjustable 0.1 to 1.0Manufacturers Warranty Length: 2 yr.
Temp. Range (C): -20 Degrees to 250 DegreesPicture In Picture: Yes
Display Type: High Contrast Landscape LCDAmbient Temp. Range: 14 Degrees to 122 Degrees F (-10 Degrees to 50 Degrees C)
Thermal Sensitivity: 130 mKTemp. Range (F): -4 Degrees to 482 Degrees
Item: Infrared CameraTemp. Accuracy (F): +/-9 Degrees or +/-5%
Country of Origin (subject to change): United States

Product Description

Infrared Camera, Wireless No, Temp. Range (F) -4 Degrees to 482 Degrees , Temp. Range (C) -20 Degrees to 250 Degrees , Thermal Resolution 19, 200 Pixels, IR Detector Resolution 160 x 120 Pixels, Thermal Sensitivity 130 mK, Picture In Picture Yes, Temp. Accuracy +/-9 Degrees F or +/-5 Percent, Visual Light Resolution 0.3 MP, Display 3.6 In. High Contrast Landscape LCD, Field of View 23 Degrees Horizontal x 17 Degrees Vertical, Removable Memory Card SD, File Formats is2, bmp

Restrictions and Compliance

*3: Hazardous material
*4 : This item has been restricted from sale in the following states : AK, GU, HI, PR

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.