HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

TIR32 Infrared Camera, -4 to 302F

FLUKE| Zoro #: G0533041| Mfr #: Fluke-TiR32 60HZ

$7999.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display: 3.6" High Contrast Landscape LCD
Thermal Sensitivity: 40 mk
Emissivity: Adjustable 0.10 to 1.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0533041 Mfr #: Fluke-TiR32 60HZ
Display: 3.6" High Contrast Landscape LCDThermal Sensitivity: 40 mk
Emissivity: Adjustable 0.10 to 1.00File Formats: Radiometric is2, Non-radiometric bmp or jpg
Temp. Range (C): -20 Degrees to 150 DegreesImage Frequency: 60 Hz
Removable Memory Card: SDItem: Building Diagnostic Infrared Camera
Field of View: 11.5 Degrees Horizontal x 8.7 Degrees VerticalFocus Method: Manual
Display Size: 3.6"Display Type: High Contrast Landscape LCD
Temp. Range (F): -4 Degrees to 302 DegreesVisual Light Resolution: 2 MP
Alarm: yesMultiple Lens Option: Yes
Temp. Accuracy (F): +/-3.6 Degrees or +/-2% Whichever is GreaterIncludes: 20 mm Infrared Lens, AC Power Supply/Battery Pack Charger with outlet Adapters, (2) Lithium Ion Smart Battery Packs, SD Memory Card, Card Reader, SmartView(R) Software, Hard Carrying Case, Soft Transport Bag, Hand Strap, Interactive Training DVD and Printed
IR Detector Resolution: 320 x 240 PixelsAmbient Temp. Range: 14 Degrees to 122 Degrees F (-10 Degrees to 50 Degrees C)
Data Logging: YesTemp. Accuracy: +/-3.6 F or +/-2% Whichever is Greater
Manufacturers Warranty Length: 2 yr.Focus Range: 0.15m to Infinity
Wireless: NoSpectral Response: 7.5 to 14um
Ambient Temp. Range (F): 14 Degrees to 122 DegreesThermal Resolution: 76,800 Pixels
NIST Certified: NoDrop Tested: 2m (6-1/2 ft.)
Country of Origin (subject to change): United States

Description

Building Diagnostic Infrared Camera, Wireless No, Temp. Range (F) -4 Degrees to 302 Degrees , Temp. Range (C) -20 Degrees to 150 Degrees , Thermal Resolution 76,800 Pixels, IR Detector Resolution 320 x 240 Pixels, Thermal Sensitivity 40 mK, Temp. Accuracy +/-3.6 F or +/-2 Percent Whichever is Greater, Alarm Yes, Visual Light Resolution 2 MP, Display 3.6 In. High Contrast Landscape LCD, Field of View 11.5 Degrees Horizontal x 8.7 Degrees Vertical, Removable Memory Card SD

Restrictions and Compliance

*3: Hazardous material

Reviews