PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Voltage Detector, 20 to 90VAC, 5 In. L

FLUKE| Zoro #: G0343585| Mfr #: FLK-1LAC-A-II

$32.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
On/Off Switch: YesBattery Type: AAASwitch Type: Push button
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0343585 Mfr #: FLK-1LAC-A-II
On/Off Switch: YesBattery Type: AAA
Switch Type: Push buttonSpecial Features: Continually Tests Battery, Circuit Integrity with A Periodic Double Flash Visual Indication
Voltage Range: 20 to 90VACAudible Alert: Yes
Includes: (2) AAA Batteries, InstructionsItem: Voltage Detector
Operating Temp.: 14 Degrees to 122 Degrees FSafety Rating: CAT IV 1000V
Indication: Audible/VisualLength: 5"
Manufacturers Warranty Length: 2 Yr.Country of Origin (subject to change): China

Description

Voltage Detector, Voltage Range 20 to 90VAC, Indication Audible/Visual, Audible Alert Yes, Battery Type AAA, Safety Rating CAT IV 1000V, On/Off Switch Yes, Length 5 In., Switch Type Push Button, Special Features Continually Tests Battery, Circuit Integrity with A Periodic Double Flash Visual Indication, Operating Temp. 14 Degrees to 122 Degrees F, Includes (2) AAA Batteries, Instructions, Manufacturers Warranty Length 2 yr.

Reviews