Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Voltage Detector, 5 In. L, 90 to 1000VAC

  • Zoro #: G2002104
  • Mfr #: Fluke-1AC-A1-II
Fluke Voltage Detector, 5 In. L, 90 to 1000VAC Fluke-1AC-A1-II
Fluke Voltage Detector, 5 In. L, 90 to 1000VAC Fluke-1AC-A1-II
Fluke Voltage Detector, 5 In. L, 90 to 1000VAC Fluke-1AC-A1-II
Fluke Voltage Detector, 5 In. L, 90 to 1000VAC Fluke-1AC-A1-II
$42.48
  • Promotion Restriction: Not eligible for promotion
  • Battery Type: AAA
  • Includes: (2) AAA Batteries, Instructions
See full product details
Orders over $75 ship free.

Fluke #FLUKE-1AC-A1-II Specifications

  • Zoro #: G2002104
  • Mfr #: Fluke-1AC-A1-II
Promotion Restriction: Not eligible for promotion Battery Type: AAA
Includes: (2) AAA Batteries, Instructions Audible Alert: Yes
Safety Rating: CAT IV 1000V Voltage Range: 90 to 1000V AC
Item: Voltage Detector Length: 5 in
Operating Temp.: 14 Degrees to 122 Degrees F Manufacturers Warranty Length: 2 yr
Indication: Audible/Visual Switch Type: Push button
Special Features: Circuit Integrity with A Periodic Double Flash Visual Indication, Continually Tests Battery On/Off Switch: Yes
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Voltage Detector, Voltage Range 90 to 1000V AC, Indication Audible/Visual, Audible Alert Yes, Battery Type AAA, Safety Rating CAT IV 1000V, On/Off Switch Yes, Length 5 in, Switch Type Push Button, Special Features Circuit Integrity with A Periodic Double Flash Visual Indication, Continually Tests Battery, Operating Temp. 14 Degrees to 122 Degrees F, Includes (2) AAA Batteries, Instructions, Manufacturers Warranty Length 2 yr

Reviews of Fluke #FLUKE-1AC-A1-II