Fluke
Voltage Detector, 90 to 1000V AC, 5 in Length, Visual Indication, CAT IV 1000V Safety Rating
Mfr # FLK2AC/90-1000C
Zoro # G1844333
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Range 90 to 1000V AC
- Indication Visual
- Battery Type AAA
- Safety Rating CAT IV 1000V
Explore More Products
- FLUKE AC Voltage Module, 3mV to 1000V AC, 6 1/2 in Length, LCD Indication FLK-V3000FC
- FLUKE Socket Tester, 110 to 125V AC, No Disp ST120+
- FLUKE Voltage Tester, 600VAC, 600VDC Fluke-T+Pro
- FLUKE AC and DC Voltage Module Kit, 0.1mV to 1000V AC/V DC, 10 in Length, LCD Indication FLK-V3003FC K
- FLUKE Voltage Detector, 90 to 1000V AC, 5 in Length, Visual Indication, CAT IV 1000V Safety Rating FLK2AC/90-10005
- FLUKE AC Voltage Module Kit, 0.1mV to 1000V AC/V DC, 10 in Length, LCD Indication FLK-V3000FC K
- FLUKE Electrical Tester Voltage Tester, T6-HT6-1AC KIT
- FLUKE Installation Tester w/Insulation FLK-1664FC US
- FLUKE VoltageContinuity Tester With Lcd, Ohms, FLUKE-T150
- GB DIGITAL MULTIMETER 4FUNC GDT-3190
- GREENLEE Personal Voltage Detector, 5.5 in L VWS-20
- Fluke Voltage Detectors