HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Voltage Detector, 90 to 1000VAC, PK5

FLUKE| Zoro #: G0277261| Mfr #: FLK-1AC-II-5PK

$141.67 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 5"
Special Features: Continually Tests Battery, Circuit Integrity with A Periodic Double Flash Visual Indication
Switch Type: Push button
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0277261 Mfr #: FLK-1AC-II-5PK
Length: 5"Special Features: Continually Tests Battery, Circuit Integrity with A Periodic Double Flash Visual Indication
Switch Type: Push buttonBattery Type: AAA
Item: Voltage DetectorVoltage Range: 90 to 1000VAC
Indication: Audible/VisualOn/Off Switch: Yes
Includes: (2) AAA Batteries, InstructionsManufacturers Warranty Length: 2 Yr.
Safety Rating: CAT IV 1000VOperating Temp.: 14 Degrees to 122 Degrees F
Audible Alert: YesCountry of Origin (subject to change): China

Description

Easy to carry in your shirt pocket and with continuous self-test so you always know that it’s working, the Fluke 1AC-II non-contact voltage detector allows you to quickly test for energized circuits in the workplace or at home.

Reviews