Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Voltage Detector, 90 to 1000VAC, PK5

FLUKE | Zoro #: G0922975 | Mfr #: FLK2AC/90-10005

$ 151.26 /pk

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0922975 Mfr #: FLK2AC/90-10005
Includes: Batteries, Instructions Voltage Range: 90 to 1000VAC
Indication: Visual Battery Type: AAA
Special Features: Battery Check, Always On Manufacturers Warranty Length: 2 Yr.
Item: Voltage Detector Length: 5"
Safety Rating: CAT IV 1000V Country of Origin (subject to change): China

Description

Here is some additional information about Fluke Voltage Detector. Includes: Batteries, Instructions.

Reviews