October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Wireless Clamp Meter Module, Clamp On

  • Zoro #: G0083441
  • Mfr #: FLK-A3004FC

$639.99

Details
  • Diode Test: No
  • Calibration Certificate: Available Separately
  • Battery Type: (2) AA Alkaline
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fluke #FLK-A3004FC Specifications

  • Zoro #: G0083441
  • Mfr #: FLK-A3004FC
Diode Test: No Calibration Certificate: Available Separately
Battery Type: (2) AA Alkaline Special Features: Logging
AC Current Accuracy: 0.02% + 5 Digits Peak Hold: No
Display: LCD Counts: 6000
Max. DC Amps: 99.9mA Digital/Analog: Digital
Auto Power Off: Yes Jaw Capacity: 0.2" (5mm)
Non-Contact Voltage Detector: Yes Inrush: No
Auto Ranging: Yes Manufacturers Warranty Length: 3 yr.
Bar Graph: No Item: Wireless Clamp Meter Module
Clamp Meter Jaw Style: Clamp On Audible Continuity: No
Standards: CSA Operating Temp.: 50 Degrees to 122 Degrees F
Max. Conductor Size: 0.18" (4.5mm) Data Hold: No
Includes: Batteries, Hanging Strap, Quick Start Guide Only Country of Origin (subject to change): China

Description

Wireless Clamp Meter Module, Digital, Clamp Meter Jaw Style Clamp On, Max. DC Amps 99.9mA, Jaw Capacity 0.2 In. (5mm), Counts 6000, Battery Type (2) AA Alkaline, Calibration Certificate Available Separately, Audible Continuity No, Diode Test No, Peak Hold No, Bar Graph No, Display LCD, Includes Batteries, Hanging Strap, Quick Start Guide Only

Reviews of Fluke #FLK-A3004FC