Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wireless Clamp Meter Module, Split, 2000A

  • Zoro #: G0083450
  • Mfr #: FLK-A3003FC
Fluke Wireless Clamp Meter Module, Split, 2000A FLK-A3003FC
Fluke Wireless Clamp Meter Module, Split, 2000A FLK-A3003FC
Fluke Wireless Clamp Meter Module, Split, 2000A FLK-A3003FC
Fluke Wireless Clamp Meter Module, Split, 2000A FLK-A3003FC
$519.99
  • Promotion Restriction: Not eligible for promotion
  • Counts: 6000
  • Battery Type: (2) AA Alkaline
See full product details
This item ships free.

Fluke #FLK-A3003FC Specifications

  • Zoro #: G0083450
  • Mfr #: FLK-A3003FC
Promotion Restriction: Not eligible for promotion Counts: 6000
Battery Type: (2) AA Alkaline Bar Graph: No
Auto Ranging: Yes Manufacturers Warranty Length: 3 yr
Operating Temp.: 50 Degrees to 122 Degrees F Includes: Batteries, Hanging Strap, Magnet, Quick Start Guide Only
Non-Contact Voltage Detector: Yes Display: LCD
Auto Power Off: Yes Item: Wireless Clamp Meter Module
Max. DC Amps: 2,000 Safety Rating: CAT IV 600V, CATIII 1000V
Peak Hold: No Audible Continuity: No
Max. Conductor Size: 2.50 in (25.4mm) Digital/Analog: Digital
Jaw Capacity: 2.5 in (64mm) Diode Test: No
Data Hold: No Standards: CSA
Special Features: Logging Clamp Meter Jaw Style: Split
AC Current Accuracy: 2.0% + 5 Digits Calibration Certificate: Available Separately
Inrush: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wireless Clamp Meter Module, Digital, Clamp Meter Jaw Style Split, Max. DC Amps 2,000, Jaw Capacity 2.5 in (64mm), Counts 6000, Battery Type (2) AA Alkaline, Safety Rating CAT IV 600V, CATIII 1000V, Calibration Certificate Available Separately, Audible Continuity No, Diode Test No, Peak Hold No, Bar Graph No, Display LCD, Includes Batteries, Hanging Strap, Magnet, Quick Start Guide Only

Restrictions and Compliance

Hazardous material

Reviews of Fluke #FLK-A3003FC