Skip to Main Content
customer-service Help
Folding Guard

3 Sided Room Kit

Folding Guard 3 Sided Room Kit 7A598
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6,720.00
  • Item: Wire Partition Kit
  • Door Size: 4 ft W x 8 ft H
  • Type: Predesigned 3 Sided
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $6,720.00

Folding Guard #7A598 Specifications

  • Item: Wire Partition Kit
  • Door Size: 4 ft W x 8 ft H
  • Type: Predesigned 3 Sided
  • Includes: Cylinder lock and keys, installation instructions and door hardware
  • Room Size Height: 8 ft
  • Room Size Depth: 16 ft
  • Room Size Width (Ft.): 16
  • Room Size Height (Ft.): 8
  • Door Size (Ft.): 4 ft. W x 8 ft. H
  • Room Size Width: 16 ft
  • Room Size Depth (Ft.): 16
  • Wall Thickness: 2-53/64 in
  • Color: Silver
  • Overall Interior WxDxH: 16 ft x 16 ft x 8 ft
  • Wire Opening Mesh WxH: 1 1/2 in x 3 in
  • Lock Type: Keyed Cylinder
  • Interior Height: 8 ft
  • Wire Mesh Opening Width: 1 1/2 in
  • Ceiling Panel Included: Without Ceiling Panel
  • Overall Exterior WxDxH: 16 ft x 16 ft 8 ft
  • Interior Width: 16 ft
  • Wire Mesh Opening Height: 3 in
  • Number of Walls/Sides: 3
  • Lockable: Yes
  • Interior Depth: 16 ft
  • Includes Ceiling Panel: No
  • Overall Exterior WxD: 16 ft x 16 ft
  • Product Type: Wire Partition Kit
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wire Partition Kit, Predesigned 3 Sided, Room Size Height 8 ft, Room Size Width 16 ft, Room Size Depth 16 ft, Door Size 4 ft W x 8 ft H, Wall Thickness 2-53/64 in, Includes Cylinder lock and keys, installation instructions and door hardware

Reviews of Folding Guard #7A598